Shop All Work Pants and Shorts
Red Kap
Wmns Black Pleated Twill Pant
Mfr # PT39BK 20 28
Zoro # G1318847
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Minimum Pressing or Ironing Required, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT39BK 20 28
- Zoro # G1318847
- UPC # 883248581100
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 38 in |
Womens Size | 20 |
Size (Inseam x Max. Waist) | XL ( 28 in x 38 in ) |
Tag Size | 38 x 28 |
Minimum Waist Size | 36 1/2 in |
Size (Max. Waist x Inseam) | XL ( 38 in x 28 in ) |
Description
Wmns Black Pleated Twill Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Brushed Twill Slacks, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 38 in, Size XL, Ankle Type Open, Cleaning and Care Instructions Light Soil Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927-M)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- Red Kap Workwear