Shop All Work Shirts
Red Kap
Wmns 65P/35C Btn Front Ss Tunic -Nv
Mfr # 9P01NV SS M
Zoro # G0686135
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Features Soft Poplin Fabric; Five Dyed-to-match Buttons; Open Placket Collar; Left Front Slanted Pockets; Right Front Slanted With Additional Pocket Inside
- Gender Women's
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 9P01NV SS M
- Zoro # G0686135
- UPC # 883248573440
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Women's Short Sleeve Tunic |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Features | Soft Poplin Fabric; Five Dyed-to-match Buttons; Open Placket Collar; Left Front Slanted Pockets; Right Front Slanted With Additional Pocket Inside |
Gender | Women's |
Style | Easy Wear Tunic |
Description
Wmns 65P/35C Btn Front Ss Tunic -Nv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- Red Kap Work Shirts