Shop All Coveralls & Overalls
Red Kap
White Cotton Coveralls
Mfr # CC14WH RG 56
Zoro # G1293805
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Color White
- Material 100% Cotton, Twill
- Inseam 31-1/2"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14WH RG 56
- Zoro # G1293805
- UPC # 036394426805
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Fits Waist Size | 54-1/2" |
Fits Chest Size | 54-1/2" to 56" |
Details
Item | White Cotton Coveralls |
Color | White |
Material | 100% Cotton, Twill |
Inseam | 31-1/2" |
Insulated | No |
Gender | Men's |
Hammer Loop | No |
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-977 Sand Bag Funnel (84-977)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- Red Kap Workwear