Shop All Coveralls & Overalls
Red Kap
White Cotton Coveralls
Mfr # CC14WH RG 54
Zoro # G1293796
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 Regular
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 52-1/2" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14WH RG 54
- Zoro # G1293796
- UPC # 036394426799
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Fits Chest Size | 52-1/2" to 54" |
Fits Waist Size | 52-1/2" |
Details
Item | White Cotton Coveralls |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- Red Kap Workwear and Protective Clothing