Shop All Coveralls & Overalls
Red Kap
White Cotton Coveralls
Mfr # CC14WH RG 40
Zoro # G1293735
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color White
- Material 100% Cotton, Twill
- Inseam 31-1/2"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14WH RG 40
- Zoro # G1293735
- UPC # 036394426720
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Chest Size | 38-1/2" to 40" |
Fits Waist Size | 38-1/2" |
Details
Item | White Cotton Coveralls |
Color | White |
Material | 100% Cotton, Twill |
Inseam | 31-1/2" |
Insulated | No |
Gender | Men's |
Hammer Loop | No |
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Insulated Duck Coverall (CD32ND RG XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 50)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- Red Kap Workwear