Shop All Coveralls & Overalls
Red Kap
White Cotton Coveralls
Mfr # CC14WH RG 36
Zoro # G1293717
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36 Regular
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Waist Size 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14WH RG 36
- Zoro # G1293717
- UPC # 036394426706
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Waist Size | 34-1/2" |
Fits Chest Size | 34-1/2" to 36" |
Details
Item | White Cotton Coveralls |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- Red Kap Workwear