Shop All Coveralls & Overalls
Red Kap
White Cotton Coveralls
Mfr # CC14WH LN 46
Zoro # G1293680
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Waist Size 44-1/2"
- Fits Chest Size 44-1/2" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14WH LN 46
- Zoro # G1293680
- UPC # 036394426539
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Waist Size | 44-1/2" |
Fits Chest Size | 44-1/2" to 46" |
Details
Item | White Cotton Coveralls |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- Red Kap Coveralls & Overalls