Shop All Work Jackets & Coats
Red Kap
Unisex White Polyester Coat size S
Mfr # KS64WH RG S
Zoro # G4354192
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Spun Polyester
- Fabric Weight 7.2 oz
- Closure Type Six Grippers
- Length 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS64WH RG S
- Zoro # G4354192
- UPC # 883248125618
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 44 3/4 in |
Fits Chest Size | 36 in to 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Garment Length | Thigh Length |
Sleeve Length | 33" |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 38 in, Size-Body Type Regular, Size S, Minimum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- Red Kap Workwear and Protective Clothing