Shop All Work Jackets & Coats
Red Kap
Unisex White Polyester Coat size L
Mfr # KS64WH RG L
Zoro # G4354174
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Spun Polyester
- Fabric Weight 7.2 oz
- Closure Type Six Grippers
- Length 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS64WH RG L
- Zoro # G4354174
- UPC # 883248125595
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 44 3/4 in |
Fits Chest Size | 44 in to 46 in |
Garment Length | Thigh Length |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Sleeve Length | 34" |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L, Minimum Chest Size 44 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Red Kap Workwear