Shop All Work Jackets & Coats
Red Kap
Unisex White Polyester Coat size 3XL
Mfr # KS64WH RG 3XL
Zoro # G4354156
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Spun Polyester
- Fabric Weight 7.2 oz
- Closure Type Six Grippers
- Length 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS64WH RG 3XL
- Zoro # G4354156
- UPC # 883248125656
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 44 3/4 in |
Fits Chest Size | 56 in to 58 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Size-Body Type | Regular |
Garment Length | Thigh Length |
Sleeve Length | 36" |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 58 in, Size-Body Type Regular, Size 3XL, Minimum Chest Size 56 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- MAXPOWER DISPOSABL FACE MASK 10PC (339472)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- TOUGH DUCK Duck Chore Jacket Brown, S (WJ311)
- Red Kap Work Jackets & Coats