Shop All Work Jackets & Coats
Red Kap
Unisex White Polyester Coat size 2XL
Mfr # KS64WH RG XXL
Zoro # G4354244
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Spun Polyester
- Fabric Weight 7.2 oz
- Closure Type Six Grippers
- Length 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KS64WH RG XXL
- Zoro # G4354244
- UPC # 883248125649
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 44 3/4 in |
Fits Chest Size | 52 in to 54 in |
Garment Length | Thigh Length |
Minimum Chest Size | 52 in |
Sleeve Length | 35" |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 54 in, Size-Body Type Regular, Size 2XL, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- 3M Mat Edging Roll, Low Profile, Black, 1in (16195)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- Red Kap Work Jackets & Coats