Shop All Lab Coats & Jackets
Red Kap
Unisex White Lab Coat 80/20 Poplin
Mfr # KP72WH RG S
Zoro # G0675276
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP72WH RG S
- Zoro # G0675276
- UPC # 883248009208
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | S |
Chest Size - Maximum | 39 in |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP72 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Launderable | Yes |
Sterilization Status | Non-Sterile |
Collar Style | Notched Lapel |
Material Weight | 5 oz |
Wrist Closure | Knit |
Pocket Location | Left Chest, Left Hip, Right Hip |
Clean Process Status | Not Clean Processed |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash, Spray |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- Red Kap Lab Coats & Jackets