Shop All Lab Coats & Jackets
Red Kap
Unisex White Lab Coat 80/20 Poplin
Mfr # KP72WH RG 4XL
Zoro # G1331937
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP72WH RG 4XL
- Zoro # G1331937
- UPC # 883248009253
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 64 in |
Named Size | 4XL |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP72 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Pocket Location | Left Chest, Left Hip, Right Hip |
Sterilization Status | Non-Sterile |
Material Weight | 5 oz |
Launderable | Yes |
Collar Style | Notched Lapel |
Liquid Dispersal Type | Splash, Spray |
Product Type | Lab Coat |
Wrist Closure | Knit |
Clean Process Status | Not Clean Processed |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 64 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- PROFLEX BY ERGODYNE Squids 3275 Neoprene Eyewear Retainer (19402)
- NMC Notice Employees Only Sign, N270A (N270A)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- Red Kap Lab Coats & Jackets