Shop All Lab Coats & Jackets
Red Kap
Unisex White Lab Coat 80/20 Poplin
Mfr # KP72WH RG 3XL
Zoro # G1331928
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP72WH RG 3XL
- Zoro # G1331928
- UPC # 883248009246
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 3XL |
Chest Size - Maximum | 59 1/2 in |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP72 |
Industry Type | Healthcare |
Gender | Unisex |
Number of Pockets | 3 |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Clean Process Status | Not Clean Processed |
Material Weight | 5 oz |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash, Spray |
Launderable | Yes |
Pocket Location | Left Chest, Left Hip, Right Hip |
Collar Style | Notched Lapel |
Sterilization Status | Non-Sterile |
Wrist Closure | Knit |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 59 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- SAFE HANDLER Crystal Kids Protective Clear Lens Color Temple Variety Safety Glasses (BLSH-ESCRK-CLLCT-SGAK-12)
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR (02276-X)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- Red Kap Workwear and Protective Clothing