Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG XXL
Zoro # G0675267
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP70WH RG XXL
- Zoro # G0675267
- UPC # 883248124291
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 55 in |
Named Size | 2XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475371)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, XL (JLM6205WH)
- Red Kap Lab Coats & Jackets