Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG XS
Zoro # G1331919
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP70WH RG XS
- Zoro # G1331919
- UPC # 883248124284
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | XS |
Chest Size - Maximum | 36 in |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Gender | Unisex |
Number of Pockets | 3 |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Clean Process Status | Not Clean Processed |
Wrist Closure | Knit |
Pocket Location | Left Chest, Left Hip, Right Hip |
Material Weight | 5 oz |
Product Type | Lab Coat |
Collar Style | Notched Lapel |
Launderable | Yes |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash, Spray |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Galvanized Steel Sign Holder, 42 Inch (11742)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- Red Kap Scrubs & Lab Coats