Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG XL
Zoro # G0675258
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP70WH RG XL
- Zoro # G0675258
- UPC # 883248124277
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | XL |
Chest Size - Maximum | 50 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Rigid Plastic, Non-Hazardous Waste Sign, Landscape (OS-NS-P-710-L-15077)
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- NEESE Outerwear Chem Shield 96 Series Jacket w/Hd-Grn-M (96001-00-1-GRN-M)
- Red Kap Scrubs & Lab Coats