Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG M
Zoro # G0675230
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP70WH RG M
- Zoro # G0675230
- UPC # 883248124253
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Chest Size - Maximum | 42 in |
Named Size | M |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Gender | Unisex |
Number of Pockets | 3 |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Material Weight | 5 oz |
Pocket Location | Left Chest, Left Hip, Right Hip |
Launderable | Yes |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash, Spray |
Sterilization Status | Non-Sterile |
Clean Process Status | Not Clean Processed |
Collar Style | Notched Lapel |
Wrist Closure | Knit |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AVAO SIT Harness Size 0 (C079AA00)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- Red Kap Workwear and Protective Clothing