Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG 5XL
Zoro # G1330771
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP70WH RG 5XL
- Zoro # G1330771
- UPC # 883248124321
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 5XL |
Chest Size - Maximum | 68 1/2 in |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Launderable | Yes |
Pocket Location | Left Chest, Left Hip, Right Hip |
Clean Process Status | Not Clean Processed |
Sterilization Status | Non-Sterile |
Wrist Closure | Knit |
Material Weight | 5 oz |
Liquid Dispersal Type | Splash, Spray |
Product Type | Lab Coat |
Collar Style | Notched Lapel |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 68 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10 (U5-1131-RA_14X10)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 8 EYE AT, MENS PR (A303-10.5W)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 46)
- RED KAP 508Wht Mens White Ls Lab Coat (5080WH RG M)
- Red Kap Workwear and Protective Clothing