Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG 4XL
Zoro # G1330747
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP70WH RG 4XL
- Zoro # G1330747
- UPC # 883248124314
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 4XL |
Chest Size - Maximum | 64 in |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Launderable | Yes |
Wrist Closure | Knit |
Collar Style | Notched Lapel |
Clean Process Status | Not Clean Processed |
Pocket Location | Left Chest, Left Hip, Right Hip |
Liquid Dispersal Type | Splash, Spray |
Material Weight | 5 oz |
Product Type | Lab Coat |
Sterilization Status | Non-Sterile |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 64 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Exit Sign (122693)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- HONEYWELL NORTH Cartridge, Organic Vapor (OV), Threaded, Black, 1 Pair (N75001L)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Full Brim (8995)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- Red Kap Lab Coats & Jackets