Shop All Lab Coats & Jackets
Red Kap
Unisex White 80/20 Lab Coat W/Knit
Mfr # KP70WH RG 3XL
Zoro # G1330738
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP70WH RG 3XL
- Zoro # G1330738
- UPC # 883248124307
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 59 1/2 in |
Named Size | 3XL |
Details
Item | Lab Coat |
Cuff Style | Elastic Knit |
Color | White |
Material | Cotton Poplin/Polyester |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP70 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Attached Hood | No |
Features | Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings |
Liquid Dispersal Type | Splash, Spray |
Pocket Location | Left Chest, Left Hip, Right Hip |
Clean Process Status | Not Clean Processed |
Product Type | Lab Coat |
Material Weight | 5 oz |
Sterilization Status | Non-Sterile |
Collar Style | Notched Lapel |
Launderable | Yes |
Wrist Closure | Knit |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 59 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Industrial Wash, Meant to be Worn Over Clothes, No Side Vent Openings, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester, Material Weight 5 oz, Named Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT PAINT SUIT GRAY XL (SQ520058G)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- Red Kap Lab Coats & Jackets