Shop All Work Jackets & Coats
Red Kap
Unisex Navy Polyester Jacket size 4XL
Mfr # JP68NV RG 3XL
Zoro # G2755501
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Insulated No
- Number of Inside Pockets 0
- Fabric Weight 10.3 oz
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP68NV RG 3XL
- Zoro # G2755501
- UPC # 635062627409
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Length | 31 1/2 in |
Garment Length | Hip Length |
Maximum Chest Size | 55 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 31 1/2 in, Maximum Chest Size 55 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size M, PR (378GOBDTKM)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-L (S31311)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- Red Kap Workwear