Shop All Work Jackets & Coats
Red Kap
Unisex Navy Polyester Jacket size 3XL
Mfr # JP68NV RG 4XL
Zoro # G2755599
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Navy
- Material 96% Polyester / 4% Spandex
- Fabric Weight 10.3 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP68NV RG 4XL
- Zoro # G2755599
- UPC # 635062627416
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 32 in |
Fits Chest Size | 61 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 58 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 32 in, Maximum Chest Size 58 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- Red Kap Workwear