Shop All Work Shirts
Red Kap
U Ss Acura Tech Shirt-Navy/Gray, L
Mfr # SP24AA SS L
Zoro # G1355518
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Gray
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.25 oz
- Gender Men's
- Style Tech Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24AA SS L
- Zoro # G1355518
- UPC # 883248721087
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Regular |
Details
Item | Short Sleeve Acura Tech Shirt |
Color | Navy/Gray |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.25 oz |
Gender | Men's |
Style | Tech Shirt |
Closure Type | Buttons |
Description
U Ss Acura Tech Shirt-Navy/Gray,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Green (91290)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- Red Kap Workwear