Shop All Work Shirts
Red Kap
U Ls Acura Tech Shirt-Lt. Gray/Navy, L
Mfr # SP14AA LN L
Zoro # G1348895
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Gray
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.25 oz
- Features Touchtex(TM) Technology
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14AA LN L
- Zoro # G1348895
- UPC # 883248720585
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Tall |
Details
Item | Long Sleeve Acura Technician Shirt |
Color | Navy/Gray |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.25 oz |
Features | Touchtex(TM) Technology |
Gender | Men's |
Style | Tech Shirt |
Closure Type | Buttons |
Description
U Ls Acura Tech Shirt-Lt. Gray/Navy,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large (NK803ES/9)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- Red Kap Work Shirts