Shop All Tool Belts & Pouches
Red Kap
Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather
Mfr # AB12BK RG XL
Zoro # G0588485
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Leather Closure With No Metal Buckle
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # AB12BK RG XL
- Zoro # G0588485
- UPC # 883248006788
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Xl |
Waist Size | 46" to 50" |
Width | 1 1/4 in |
Maximum Waist Size | 50 in |
Details
Item | Black Leather Belt W/No Scratch Bkl |
Material | 100% Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Leather Closure With No Metal Buckle |
Measurement Type | SAE |
SAE or Metric | SAE |
Belt Material | Leather |
Buckle Material | Leather |
Style | Work Belt |
Adjustment Type | Buckle |
Material Style | Solid |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Garment Color | Black |
Description
Black Leather Belt W/No Scratch Bkl, Style Work Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Leather, Width 1 1/4 in, Maximum Waist Size 50 in, Color Black, Features Leather Closure With No Metal Buckle, Material Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #7 (C18060)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- C & R ENTERPRISES PLUNGER BAG WITH ZIPPER, 27 IN (PLUNGER CADDY)
- MCGUIRE NICHOLAS Quad Carpenter Pouch (23020-Q)
- TOUGHBUILT Holster, Non-ClipTech Pouches, Polyester (TB-220-B)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- Red Kap Tool Belts & Pouches