Shop All Tool Belts & Pouches
Red Kap
Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather
Mfr # AB12BK RG S
Zoro # G0588476
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Leather Closure With No Metal Buckle
- Waist Size 28" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # AB12BK RG S
- Zoro # G0588476
- UPC # 883248006771
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 28" to 32" |
Size | S |
Width | 1 1/4 in |
Maximum Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Black Leather Belt W/No Scratch Bkl |
Material | 100% Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Leather Closure With No Metal Buckle |
Measurement Type | SAE |
SAE or Metric | SAE |
Buckle Material | Leather |
Belt Material | Leather |
Material Style | Solid |
Adjustment Type | Buckle |
Style | Work Belt |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Garment Color | Black |
Description
The Red Kap AB12BK RG S Black 100% Leather S is a belt that can carry all your tools. With its black color and tool storage type included, this belt will keep you organized while on the job. Made of 100% leather, this black belt has an adjustable waist size from 28" to 32". It also comes with tool storage in the form of a pouch and two loops for holding additional tools. The SAE measurement type makes it easy to fit this belt around your waist. This Red Kap Black Leather Belt W/No Scratch Bkl is just what you need for carrying your tools on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- HYDE Wall Patch, 6 x 6 In, Aluminum/Fiberglass (09904)
- PROTO 1/2 in Drive Hex Socket Bit SAE 13 mm Tip, 2 3/4 in L (J5441R-13M)
- WARNER Calf Strap Kit, Bagged, for Strap‐N‐Stride™ Aluminum, for 1 pair (10815)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- ESTWING Pouch, 7 Pocket Leather Contractor's Tool Pouch, Leather (94748)
- BUCKET BOSS Parachute Pouch w Speed Square Pocket and Flap Fit (54135)
- Red Kap Tool Belts & Pouches