Shop All Tool Belts & Pouches
Red Kap
Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather
Mfr # AB12BK RG M
Zoro # G0588467
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Leather Closure With No Metal Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # AB12BK RG M
- Zoro # G0588467
- UPC # 883248006764
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | M |
Waist Size | 34" to 38" |
Width | 1 1/4 in |
Maximum Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Black Leather Belt W/No Scratch Bkl |
Material | 100% Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Leather Closure With No Metal Buckle |
SAE or Metric | SAE |
Measurement Type | SAE |
Buckle Material | Leather |
Belt Material | Leather |
Adjustment Type | Buckle |
Style | Work Belt |
Material Style | Solid |
Garment Color | Black |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Description
Made of 100% leather, the Red Kap AB12BK RG M Black Leather Belt W/No Scratch Bkl is a durable belt designed to keep your tools safe and organized. It has an SAE measurement type. The tool belt has a black color that can be paired with any outfit. It also features an integrated tool storage system that keeps your tools organized. If you are looking for a sturdy belt to carry around your tools, this Red Kap AB12BK RG M Black Leather Belt W/No Scratch Bkl is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/16 (C23141)
- KIPP Adjustable Handle, Size: 2 3/8-16X40, Entirely Stainless Steel, Electropolished (K0124.2A4X40)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- OX TOOLS Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263503)
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- Red Kap Tool Belts & Pouches