Shop All Coveralls & Overalls
Red Kap
Ss White Poplin Speedsuit
Mfr # CP40WH RG L
Zoro # G1292746
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Regular
- Color White
- Material 65% Polyester/35% Combed Cotton
- Inseam 31"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CP40WH RG L
- Zoro # G1292746
- UPC # 883248092583
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 42-1/2" to 46" |
Details
Item | Ss White Poplin Speedsuit |
Color | White |
Material | 65% Polyester/35% Combed Cotton |
Inseam | 31" |
Insulated | No |
Gender | Men's |
Hammer Loop | No |
Description
Ss White Poplin Speedsuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4 in W, White (M7-38-423)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- Red Kap Workwear