Shop All Coveralls & Overalls
Red Kap
Ss White Poplin Speedsuit
Mfr # CP40WH RG 3XL
Zoro # G0610657
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL Regular
- Color White
- Material 65% Polyester/35% Combed Cotton
- Inseam 33"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40WH RG 3XL
- Zoro # G0610657
- UPC # 883248092651
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Chest Size | 54-1/2" to 58" |
Details
Item | Ss White Poplin Speedsuit |
Color | White |
Material | 65% Polyester/35% Combed Cotton |
Inseam | 33" |
Insulated | No |
Gender | Men's |
Hammer Loop | No |
Description
Ss White Poplin Speedsuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Spill Response Equipment, Landscape (OS-EM-A-1014-L-10358)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- POLAR PLUS Bib Overalls, Mens, 40 to 42 in., 12.5 oz. (92052-RXL1B)
- Red Kap Coveralls & Overalls