Shop All Coveralls & Overalls
Red Kap
Ss Navy Poplin Speedsuit
Mfr # CP40NV LN M
Zoro # G0610639
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40NV LN M
- Zoro # G0610639
- UPC # 036394431885
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Waist Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Minimum Waist Size | 38 1/2 in |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 38 1/2 in |
Description
Ss Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 38 1/2 in, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Red Kap Coveralls & Overalls