Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, XL
Mfr # SY2GYNB SS XL
Zoro # G703480977
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS XL
- Zoro # G703480977
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Sleeve Length | 21 1/4 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Series | Hi-Visibility |
Closure Type | Snaps |
Front Closure Type | Snap |
Style | Work Shirt |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 21 1/4 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Insulated Safety Hoodie, S47411-BLK-L (S47411)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 5XL, Lime (8089)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- Red Kap High Visibility Shirts & Sweatshirts