Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, 5X
Mfr # SY2GYNB SS 5XL
Zoro # G903480944
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS 5XL
- Zoro # G903480944
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Maximum Chest Size | 62 in |
Maximum Neck Size | 21.5 in |
Sleeve Length | 24 1/4 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Shirt Style | Work Shirt |
Series | Hi-Visibility |
Closure Type | Snaps |
Style | Work Shirt |
Front Closure Type | Snap |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 24 1/4 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- MUCK BOOT CO Boots Muck Wtlnd Brn 13M (WET-998K-TN-130)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: 3XL (HW200FG (3XL))
- TOUGH DUCK S/S Safety T-Shirt w/PE Micro Mesh (ST101)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- Red Kap High Visibility Clothing