Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, 4X
Mfr # SY2GYNB SS 4XL
Zoro # G803480877
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS 4XL
- Zoro # G803480877
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Maximum Chest Size | 59 in |
Sleeve Length | 23 1/2 in |
Maximum Neck Size | 20.5 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Shirt Style | Work Shirt |
Series | Hi-Visibility |
Closure Type | Snaps |
Front Closure Type | Snap |
Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 23 1/2 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8952)
- NMC Danger Sulfuric Acid Sign, D85PB (D85PB)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5503-TALL XL)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- PORTWEST Hi-Vis Work Shirt L/S, Med (E066)
- Red Kap High Visibility Shirts & Sweatshirts