Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, 3X
Mfr # SY2GYNB SS 3XL
Zoro # G303480889
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size 3XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS 3XL
- Zoro # G303480889
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Sleeve Length | 22 3/4 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Details
Closure Type | Snaps |
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Series | Hi-Visibility |
Front Closure Type | Snap |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 22 3/4 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING BLK Suspenders Web (61120)
- COLD FIRE Fire Retardant Spray, 32 OZ (FB32R)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- NMC Caution Safety Gloves Required Label, Pk5 (CGA8AP)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 3XL (127-22006)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- CHILL-ITS BY ERGODYNE L Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- Red Kap Workwear and Protective Clothing