Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, 2X
Mfr # SY2GYNB SS 2XL
Zoro # G303480896
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size 2XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS 2XL
- Zoro # G303480896
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Sleeve Length | 22 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Details
Item | Work Shirt |
Closure Type | Snaps |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Series | Hi-Visibility |
Shirt Style | Work Shirt |
Front Closure Type | Snap |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 22 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- PIP Hot Mill Gauntlet Glove, Cotton, L, PK12 (98500)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, S (S78122)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, M (56120101M)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, M (46111301M)
- Red Kap High Visibility Clothing