Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, Hi-Vis Ylw/Nvy, Pepsi Logo, S
Mfr # SY2GYNB SS S
Zoro # G803480990
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS S
- Zoro # G803480990
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Sleeve Length | 18 1/4 in |
Maximum Neck Size | 14.5 in |
Maximum Chest Size | 38 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Front Closure Type | Snap |
Style | Work Shirt |
Series | Hi-Visibility |
Closure Type | Snaps |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 18 1/4 in, Size S, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- GSS SAFETY Class 2 Short Sleeve Safety T-Shirt (5112-3XL)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YL)
- Red Kap Workwear and Protective Clothing