Shop All High Visibility Shirts & Sweatshirts
Red Kap
SS Men Shirt, Hi-Vis Ylw/Nvy, Pepsi Logo, M
Mfr # SY2GYNB SS M
Zoro # G103480980
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size M
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY2GYNB SS M
- Zoro # G103480980
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Sleeve Length | 19 1/4 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 42 in |
Details
Closure Type | Snaps |
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Shirt Style | Work Shirt |
Series | Hi-Visibility |
Front Closure Type | Snap |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 19 1/4 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Small, Lime, Class 3 (TB115C-3 S)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, S (45120418S)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-OM)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Yellow (HVF101)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- Red Kap Workwear and Protective Clothing