Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB RG XXL
Zoro # G1292719
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL Regular
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Inseam 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB RG XXL
- Zoro # G1292719
- UPC # 036394652389
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL Regular |
Fits Chest Size | 50-1/2" to 54" |
Maximum Waist Size | 52 1/2 in |
Maximum Chest Size | 54 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Minimum Waist Size | 50 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 50 1/2 in, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Lens Frame, 52mm, AV-3000 Facepieces (200372-52F)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- Red Kap Workwear