Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB RG XL
Zoro # G1292700
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Regular
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Inseam 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB RG XL
- Zoro # G1292700
- UPC # 036394652365
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Regular |
Fits Chest Size | 46-1/2" to 50" |
Minimum Waist Size | 46 1/2 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 46 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Size-Body Type | Regular |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Maximum Height | 5 ft 11 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 46 1/2 in, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - L (48-73-8932B)
- NMC Danger Watch Out For Moving Equipment Sign (D467R)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- Red Kap Workwear