Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB RG M
Zoro # G1292685
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Regular
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Inseam 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB RG M
- Zoro # G1292685
- UPC # 036394652341
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M Regular |
Fits Chest Size | 38-1/2" to 42" |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Minimum Waist Size | 38 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 38 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 40 1/2 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 38 1/2 in, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- N-FERNO BY ERGODYNE 2XL Navy Cold Storage Coverall (6475)
- Red Kap Workwear