Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB RG L
Zoro # G1292676
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L Regular
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Inseam 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB RG L
- Zoro # G1292676
- UPC # 036394652334
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 42-1/2" to 46" |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Minimum Waist Size | 42 1/2 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 42 1/2 in, Minimum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- BRADY Brady® 65965 120/277 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65965)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- PORTWEST Iona Cotton Coverall, L (C814)
- Red Kap Coveralls & Overalls