Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB RG 3XL
Zoro # G1292667
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL Regular
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Inseam 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB RG 3XL
- Zoro # G1292667
- UPC # 036394652402
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Chest Size | 54-1/2" to 58" |
Maximum Waist Size | 56 1/2 in |
Maximum Chest Size | 58 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 54 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Maximum Height | 5 ft 11 in |
Minimum Waist Size | 54 1/2 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 54 1/2 in, Minimum Chest Size 54 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Red, PK6, 6PK (KEY98018)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- ULTRATECH UltraTech Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown (3516)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- Red Kap Workwear