Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB LN XL
Zoro # G0610620
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Long
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB LN XL
- Zoro # G0610620
- UPC # 036394652259
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Long |
Maximum Waist Size | 48 1/2 in |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Minimum Chest Size | 46 1/2 in |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Maximum Chest Size | 50 in |
Minimum Waist Size | 46 1/2 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 46 1/2 in, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- CONDOR Back Support, M, Black (1M704)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- Red Kap Workwear and Protective Clothing