Shop All Coveralls & Overalls
Red Kap
Ss M. Blue Poplin Speedsuit
Mfr # CP40MB LN L
Zoro # G0610611
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Long
- Color Medium Blue
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP40MB LN L
- Zoro # G0610611
- UPC # 036394652228
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Long |
Size-Body Type | Tall |
Maximum Waist Size | 44 1/2 in |
Maximum Height | 6 ft 3 in |
Minimum Waist Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Chest Size | 42 1/2 in |
Description
Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size-Body Type Tall, Sleeve Type Short, Minimum Waist Size 42 1/2 in, Minimum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, XL, PR (07-002-XL)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- Red Kap Coveralls & Overalls