Shop All Work Pants and Shorts
Red Kap
Specialized Pants, White, Size 40x32 In
Mfr # PS56WH 4032
Zoro # G4346666
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PS56WH 4032
- Zoro # G4346666
- UPC # 036394742509
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 60 in |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Specialized Pants, Garment Type Pants, Gender Men's, Material 100 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 32 in, Maximum Waist Size 40 in, Size 40x32, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- Red Kap Workwear and Protective Clothing