Shop All Work Pants and Shorts
Red Kap
Specialized Pants, White, Size 38x30 In
Mfr # PT56WH 38 30
Zoro # G4346867
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 35% Cotton, 65% Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT56WH 38 30
- Zoro # G4346867
- UPC # 763086924003
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Specialized Pants |
Color | White |
Material | 35% Cotton, 65% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Lining Material | Unlined |
Number of Outside Pockets | 4 |
Closure Type | Zipper/Hook and Eye |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT56 |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Includes Hammer Loop | No |
Features | Meets Food Processing Requirements, No Button Closure on Hip Pocket, No-Pill Finish, Soft Hand Twill, Soil Release and Wickable Finish, Synthetic Blend Pocketing and Waistband Trim, Touchtex |
Waist Closure | Hook-and-Loop |
Description
Specialized Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 30 in, Maximum Waist Size 38 in, Size 38x30, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- KLEIN TOOLS Hard Hat, Premium KARBN Pattern, Vented Full Brim, Class C (60626)
- HY-KO 3In White Vinyl Letter C, 10PK (A30513)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- Red Kap Workwear and Protective Clothing