Shop All Work Pants and Shorts
Red Kap
Specialized Pants, White, Size 30x30 In
Mfr # PS56WH 30 30
Zoro # G4346307
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PS56WH 30 30
- Zoro # G4346307
- UPC # 036394741434
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 30 in |
Tag Size | 30 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Specialized Pants, Garment Type Pants, Gender Men's, Material 100 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 30 in, Maximum Waist Size 30 in, Size 30x30, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-240 Volts, Portrait, 10PK (OS-DS-D-35-V-1005-10PK)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- ACME UNITED Pac-Kit Woolen Fire Blanket in Nylon Pouch, 21-650 (21-650)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 60 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- Red Kap Workwear and Protective Clothing