Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38NV LN 5XL
Mfr # JT38NV LN 5XL
Zoro # G1328461
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT38NV LN 5XL
- Zoro # G1328461
- UPC # 036394549757
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Garment Length | Hip Length |
Size-Body Type | Tall |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 66 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- Red Kap Work Jackets & Coats