Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38NV LN 4XL
Mfr # JT38NV LN 4XL
Zoro # G1328455
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT38NV LN 4XL
- Zoro # G1328455
- UPC # 036394549740
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 60" to 62" |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 62 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Battery Room Contains Lead-Acid, Landscape (OS-DS-P-1014-L-1910)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Red Kap Workwear